Shop All Vector Motors
Baldor-Reliance
3Hp, 1640Rpm, 3Ph, 60Hz, 145T, 3544M, Tefc, F3
Mfr # WDM3561TP
Zoro # G3298229
product price: $1,705.99
/ea
Free Shipping & Returns
$1,705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design D
- HP 3 HP
- Nameplate RPM 1640
- Frame 145T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # WDM3561TP
- Zoro # G3298229
- UPC # 781568309247
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | D |
HP | 3 HP |
Nameplate RPM | 1640 |
Frame | 145T |
Voltage | 230/460V |
Phase | Three |
Ins. Class | H |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-75-11)
- WEG Motor 2Hp 4P 143/5Tc Wcf2, Rs - Nema Pr (00218ET3ER145TC-S)
- MILTON Mini Low Pressure Regulator, 1/4" NPT (S-1146)
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 10 L, PK50 (5050911)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F3, VEBM3542-D (VEBM3542-D)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4400T-4, 100HP, 1800RPM, 3PH, 60HZ, 405T, TEFC, FOOT (ZDVSM4400T-4)
- BALDOR-RELIANCE 30Hp, 3525Rpm, 3Ph, 60Hz, 286Tsc, 1048M, Tefc, CEM4108T (CEM4108T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- MARATHON MOTORS Vector Motor, 6.0 lb-ft, 1 HP, 230/460 V (145THTN6046)
- Baldor-Reliance Vector Motors