Shop All Vector Motors
Baldor-Reliance
3Hp, 1165Rpm, 3Ph, 60Hz, 213Tc, 0736M, Tefc, F1
Mfr # CEM3764T
Zoro # G3313662
product price: $2,079.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,079.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 3 HP
- Nameplate RPM 1165
- Frame 213TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM3764T
- Zoro # G3313662
- UPC # 781568538876
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 3 HP |
Nameplate RPM | 1165 |
Frame | 213TC |
Voltage | 230/460V |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 3-Phase, 5HP, 230/460V (184THTS8056)
- PARKER Mounting Bracket (Includes Panel Nut) (PS417B)
- GREEN KLEAN Replacement Micro Filter (GK-5301ER-P)
- STEELMAN 1/4" Plated Steel Quick Disconnect Plug with 1/4" Female NPT Threads (14F14T-IND)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (IDVSM4110T)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 184T, 3632M, Opsb, F, EM3219T-G (EM3219T-G)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- BALDOR-RELIANCE 1.5Hp, 3600Rpm, 1Ph, 60Hz, 3528C, Buff (410B)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- BALDOR-RELIANCE 10Hp, 1460Rpm, 3Ph, 50Hz, 215T, 3752M, Tefc, F1 (EM3714T-58)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0936M, Open, F1 (EM2513T-CI)
- Baldor-Reliance Definite Purpose Motors