Shop All Vector Motors
Baldor-Reliance
3Hp, 1165Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F1, EM3305T-G
Mfr # EM3305T-G
Zoro # G3298560
product price: $1,559.99
/ea
Free Shipping & Returns
$1,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 3 HP
- Nameplate RPM 1165
- Frame 213T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3305T-G
- Zoro # G3298560
- UPC # 781568663820
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 3 HP |
Nameplate RPM | 1165 |
Frame | 213T |
Voltage | 230/460V |
Phase | Three |
Ins. Class | H |
Motor Enclosure Design | OPSB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - H, 1 x 24in PL, T48 (240H100)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-104 RESALE (123339 INS-SC-104)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Red (HZR07525-50-G)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X20)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G (EM3311T-G)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- BALDOR-RELIANCE 1.5Kw, 1755Rpm, 3Ph, 60Hz, D90L, 3528M, Tefc, B (EMM3558)
- BALDOR-RELIANCE .5Hp/1725Rpm/1Ph/Open/Nema 56 (RL1304A277)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T-5)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- Baldor-Reliance Definite Purpose Motors