Shop All Vector Motors
Baldor-Reliance
3Hp, 1165Rpm, 3Ph, 60Hz, 213T, 0736M, Tefc, F1, ECP83764T-4
Mfr # ECP83764T-4
Zoro # G3312019
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,601.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 3 HP
- Nameplate RPM 1165
- Frame 213T
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # ECP83764T-4
- Zoro # G3312019
- UPC # 781568215791
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 3 HP |
Nameplate RPM | 1165 |
Frame | 213T |
Voltage | 460V |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE SAFETY COUPLER 1/4" (DB97566)
- DAYTON Coupling, Rigid Steel (3ZN53)
- LUBESITE Chain Oiler, Flat Brush, 8 oz. (FB-8)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E712LS)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 213Tc, 3646M, Tefc (VEM3709T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182T, 3622M, Opsb, F1, EM3212T-G (EM3212T-G)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3526M, Odp, F1 (VEM3157T)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- BALDOR-RELIANCE 10Hp, 1460Rpm, 3Ph, 50Hz, 215T, 3752M, Tefc, F1 (EM3714T-58)
- BALDOR-RELIANCE 50Hp, 1185Rpm, 3Ph, 60Hz, 365Tc, Te (CECP4312T)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- Baldor-Reliance Definite Purpose Motors