Shop All Vector Motors
Baldor-Reliance
350Hp, 3560Rpm, 3Ph, 60Hz, 447Tss, A44084M, Dp
Mfr # EM251352T-4
Zoro # G3291420
product price: $51,360.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$51,360.00
Free 30-Day Returns
Key Features
- Motor Design B
- HP 350 HP
- Nameplate RPM 3560
- Frame 447TSS/T
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM251352T-4
- Zoro # G3291420
- UPC # 781568778623
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 350 HP |
Nameplate RPM | 3560 |
Frame | 447TSS/T |
Voltage | 460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | DP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K281)
- DAYTON 3L590 V-Belt, 59" Outside Length, 3/8" Top Width, 1 Ribs (3L590)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, red, 30mm, 380-480V (9001KP5R9)
- DODGE 3535 X 2-7/8-KW Taper Lock Bushing (3535 X2-7/8 KWY 3/4 X3/8)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, VECP3661T (VECP3661T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, N, VEM3558-5 (VEM3558-5)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T-G (EM4115T-G)
- BALDOR-RELIANCE 10Hp, 1460Rpm, 3Ph, 50Hz, 215T, 3752M, Tefc, F1 (EM3714T-58)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 184TC, 0628M, TEBC, F1 (IDM3661T)
- BALDOR-RELIANCE 40Hp, 1775Rpm, 3Ph, 60Hz, 324T, 1254M, Tefc, F1, EM4110T-BG (EM4110T-BG)
- Baldor-Reliance Vector Motors