Shop All Vector Motors
Baldor-Reliance
.33Hp, 3450Rpm, 3Ph, 60Hz, 56C, 3413M, Open, F1
Mfr # KEM30006
Zoro # G3292577
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 0.33 HP
- Nameplate RPM 3450
- Frame 56C
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # KEM30006
- Zoro # G3292577
- UPC # 781568764268
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 0.33 HP |
Nameplate RPM | 3450 |
Frame | 56C |
Voltage | 230/460V |
Phase | Three |
Ins. Class | B |
Motor Enclosure Design | OPEN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 550J16 Micro V Belt, 55 in Pitch Length, 1.472 in Top Width, 16 Ribs (550J16)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1" (SS1001)
- MCGILL Sphere-Rol Sb, SB 22215 W33 SS (SB 22215 W33 SS)
- SKF USA SKF Bearing (6209-2Z/C3)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE 7.5Hp, 3510Rpm, 3Ph, 60Hz, 213Tc, 0732M, Tefc, CECP3769T (CECP3769T)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, CECP83661T-4 (CECP83661T-4)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3742M, Opsb, F1, EM3313T-G (EM3313T-G)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56C, 3532M, Tefc, F1, N, VEM3559-5 (VEM3559-5)
- Baldor-Reliance Definite Purpose Motors