Shop All Vector Motors
Baldor-Reliance
.33Hp, 3450Rpm, 3Ph, 60Hz, 48, 3413M, Odp, F1, N
Mfr # EM30006
Zoro # G5525708
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 0.33 HP
- Nameplate RPM 3450
- Frame 48
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM30006
- Zoro # G5525708
- UPC # 781568733394
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 0.33 HP |
Nameplate RPM | 3450 |
Frame | 48 |
Voltage | 230/460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | ODP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 6/3VX530 Banded Cogged V-Belt, 53" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX530)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2119)
- ARROW PNEUMATICS Air Prep Filter (F354FW)
- DAYTON Shutter Motor, 460 Volt (2FTW4)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM2334T, 20HP, 1800RPM, 3PH, 60HZ, 256TC, TEFC, FOOT (IDVSM2334T)
- BALDOR-RELIANCE .5Hp, 1765Rpm, 3Ph, 60Hz, 56C, 3516M, Tenv, F1, VFSWDM3538-E (VFSWDM3538-E)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- MARATHON MOTORS Vector Motor, 1 HP, 3 ft.-lb., 230/460V (056H17F2022)
- Baldor-Reliance Definite Purpose Motors