Shop All Vector Motors
Baldor-Reliance
.33Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3512M, Tenv, F1, VSSWDM3534
Mfr # VSSWDM3534
Zoro # G5521858
product price: $1,264.99
/ea
Free Shipping & Returns
$1,264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 0.33 HP
- Nameplate RPM 1755
- Frame 56C
- Voltage 208-230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VSSWDM3534
- Zoro # G5521858
- UPC # 781568727355
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 0.33 HP |
Nameplate RPM | 1755 |
Frame | 56C |
Voltage | 208-230/460V |
Motor Enclosure Design | TENV |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, Brass Ball (1299O-CE-150)
- CLESCO F2PS-BR-075 Bronze Bearing, Pressed Steel Housing, Self-Aligning (F2PS-BR-075)
- CARLISLE 410J10 Vee-Rib Belt (410J10)
- NATIONAL Small Bore Inch Seal, 470045 (470045)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 48, 3418Lc, Odp, F1 (EL11206)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC164A, .25 AIR OVERHP, 1100RPM, 1PH, 60HZ, 48Z, 1712 (CHC164A)
- BALDOR-RELIANCE 15Hp, 1180Rpm, 3Ph, 60Hz, 284T, 4038M, Opsb, F1, EM2524T-G (EM2524T-G)
- BALDOR-RELIANCE .33Hp, 3450Rpm, 1Ph, 60Hz, 56J, 3416L, Open, F1 (JL1205A)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T (EM2539T)
- BALDOR-RELIANCE 1.5Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3522M, Opsb, F, EM3154T-8G (EM3154T-8G)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- Baldor-Reliance Vector Motors