Shop All Vector Motors
Baldor-Reliance
.33Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3512M, Tenv, F1, CWDM3534
Mfr # CWDM3534
Zoro # G3292288
original price:
$675.00
5% off
new price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 0.33 HP
- Nameplate RPM 1755
- Frame 56C
- Voltage 208-230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CWDM3534
- Zoro # G3292288
- UPC # 781568727461
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 0.33 HP |
Nameplate RPM | 1755 |
Frame | 56C |
Voltage | 208-230/460V |
Ins. Class | F |
Motor Enclosure Design | TENV |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 8 oz Tube White (NRT-PLSS)
- DIXON King Combo ST Nipple, 2-1/2", NPT 2" (STC3025)
- MAXIM Birotational Motor 4 Bolt Flange, 11.59 Id, 310 Rpm, 2031 PSI, 1/2 NPT (271408)
- GAST Pump, Vacuum, 1/4 HP (0523-V191Q-G588NDX)
- BALDOR-RELIANCE .5Hp, 1425Rpm, 1Ph, 50Hz, 48, 3428L, Tefc, F1 (L3409-50)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56H, 3540Lc, Open, F, ERL1319A (ERL1319A)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G (EM3218T-G)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T)
- BALDOR-RELIANCE 15Hp, 1450Rpm, 3Ph, 50Hz, 254T, 0948M, Tefc, F1 (EM2333T-58)
- MARATHON MOTORS Marathon General Purpose Three Phase ODP Motor, 3 HP, 1770 RPM, 230/460V, ODP, 182T Frame (GT0010A)
- Baldor-Reliance Definite Purpose Motors