Shop All Vector Motors
Baldor-Reliance
.33Hp, 1750Rpm, Dc, 56, 3513D, Tefc, F1
Mfr # D2301
Zoro # G5527841
product price: $2,003.99
/ea
Free Shipping & Returns
$2,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.33 HP
- Nameplate RPM 1750
- Frame 56
- Voltage 230V
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # D2301
- Zoro # G5527841
- UPC # 781568124628
- Country of Origin United States
- Category Vector Motors
Details
HP | 0.33 HP |
Nameplate RPM | 1750 |
Frame | 56 |
Voltage | 230V |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBESITE Feeder, Grease, 6 Oz (560)
- POWERFLITE Swisher Repl V-Belt, 1/2"Wx50"L (BA50)
- DAYTON 5L870 V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (3GWF3)
- NATIONAL Small Bore Inch Seal, 415035V (415035V)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, CECP83661T-4 (CECP83661T-4)
- BALDOR-RELIANCE .5Hp, 1765Rpm, 3Ph, 60Hz, 56C, 3516M, Tenv, F1, VFSWDM3538-E (VFSWDM3538-E)
- BALDOR-RELIANCE 40Hp, 1775Rpm, 3Ph, 60Hz, 324T, 1254M, Tefc, F1, EM4110T-BG (EM4110T-BG)
- BALDOR-RELIANCE 30Hp, 3525Rpm, 3Ph, 60Hz, 286Tsc, 1048M, Tefc, CEM4108T (CEM4108T)
- MARATHON MOTORS Vector Motor, 3-Phase, 10HP, 230/460V (215THTS8071)
- Baldor-Reliance Vector Motors