Shop All Vector Motors
Baldor-Reliance
.33Hp, 1750Rpm, Dc, 56, 3413D, Tefc, F1
Mfr # D1151
Zoro # G3294257
product price: $2,003.99
/ea
Free Shipping & Returns
$2,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.33 HP
- Nameplate RPM 1750
- Frame 56
- Voltage 115V
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # D1151
- Zoro # G3294257
- UPC # 781568124581
- Country of Origin United States
- Category Vector Motors
Details
HP | 0.33 HP |
Nameplate RPM | 1750 |
Frame | 56 |
Voltage | 115V |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (3/8 X 1/4 FF-SS)
- BANDO 1618 mm Outside Length, 11 mm Top Width, 1 Ribs (11M1600)
- CAMPBELL Male Adapter, 2 x 2 In, Red Brass (MAB 8)
- DIXON Dual-Lock P Series Interchange Thor Interchange Coupler, 1/2 x 3/4 in Nominal, Hose Barb x Coupler (4PS6)
- BALDOR-RELIANCE 7.5Hp, 1730Rpm, 1Ph, 60Hz, 213T, 3740Lc, Tefc (FDL3733TM)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4400T-4, 100HP, 1800RPM, 3PH, 60HZ, 405T, TEFC, FOOT (ZDVSM4400T-4)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- MARATHON MOTORS Marathon General Purpose Three Phase ODP Motor, 100 HP, 1788 RPM, 230/460V, ODP (GT0046A)
- Baldor-Reliance Vector Motors