Shop All Vector Motors
Baldor-Reliance
.33Hp, 1740Rpm, 1Ph, 60Hz, 48, 3418Lc, Open, F1
Mfr # EL11206M
Zoro # G5527957
original price:
$676.88
16% off
new price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design N
- HP 0.33 HP
- Nameplate RPM 1740
- Frame 48
- Voltage 115/230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EL11206M
- Zoro # G5527957
- UPC # 781568848999
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | N |
HP | 0.33 HP |
Nameplate RPM | 1740 |
Frame | 48 |
Voltage | 115/230V |
Phase | Single |
Ins. Class | F |
Motor Enclosure Design | OPEN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-SS)
- POWERFLITE A48 50" Outside Length, 1/2" Top Width, 1 Ribs (A48-2)
- LDI INDUSTRIES Reservoir, 1 Oz (R151-01)
- JOHNSON CONTROLS Pneumatic Oil Filter, 3/8 In. NPT, 30 cfm, Drain Type: Automatic (A-4000-1049)
- BALDOR-RELIANCE 150Hp, 1785Rpm, 3Ph, 60Hz, 445T, Tefc, F1, ECP84406T-5 (ECP84406T-5)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 56, 3418Lc, Odp, F1 (EL11301)
- BALDOR-RELIANCE .5Hp, 1750Rpm, Dc, 56C, 3336P, Tenv, F1, N, CDPT3326 (CDPT3326)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- MARATHON MOTORS Marathon General Purpose Three Phase ODP Motor, 100 HP, 1788 RPM, 230/460V, ODP (GT0046A)
- Baldor-Reliance Definite Purpose Motors