Shop All Vector Motors
Baldor-Reliance
.33Hp, 1725Rpm, 3Ph, 60Hz, 56C, 3416M, Open, F1, VEM31104
Mfr # VEM31104
Zoro # G5521876
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 0.33 HP
- Nameplate RPM 1725
- Frame 56C
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEM31104
- Zoro # G5521876
- UPC # 781568763872
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 0.33 HP |
Nameplate RPM | 1725 |
Frame | 56C |
Voltage | 230/460V |
Ins. Class | B |
Phase | Three |
Motor Enclosure Design | OPEN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/4 HP, 115/230V AC, 1,725 Nameplate RPM (1YAZ7BG)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 4-1/2 In. (VCR-4-1/2)
- MTD Belt-V B Sec X 9 (01005377P)
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With CounterClockwise Rotation 1-1/2 Inch Dia. Gear (CH102115CCW)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4400T-4, 100HP, 1800RPM, 3PH, 60HZ, 405T, TEFC, FOOT (ZDVSM4400T-4)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- BALDOR-RELIANCE Baldor-Reliance Motor IDNM3534, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1 (IDNM3534)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- BALDOR-RELIANCE .5Hp/1725Rpm/1Ph/Open/Nema 56 (RL1304A277)
- BALDOR-RELIANCE 1Hp, 1750Rpm, Dc, 56C, 3435P, Tefc, F1, N, CDPT3445 (CDPT3445)
- MARATHON MOTORS Vector Motor, 6.0 lb-ft, 1 HP, 230/460 V (145THTN6046)
- Baldor-Reliance Definite Purpose Motors