Shop All Vector Motors
Baldor-Reliance
.33Hp, 1725Rpm, 1Ph, 60Hz, 56J, 3414L, Open, F1, JL1301A
Mfr # JL1301A
Zoro # G3298116
original price:
$430.33
6% off
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design N
- HP 0.33 HP
- Nameplate RPM 1725
- Frame 56J
- Voltage 115/230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # JL1301A
- Zoro # G3298116
- UPC # 781568217870
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | N |
HP | 0.33 HP |
Nameplate RPM | 1725 |
Frame | 56J |
Voltage | 115/230V |
Motor Enclosure Design | OPEN |
Ins. Class | B |
Phase | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-354, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 354 (354)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-16)
- WEATHERHEAD Coupler Body, (F)NPT, 1/2, Brass (5200)
- DYNABRADE Housing for Model 58410 (64441)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- BALDOR-RELIANCE 7.5Hp, 3510Rpm, 3Ph, 60Hz, 213Tc, 0732M, Tefc, CECP3769T (CECP3769T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, N, VEM3558-5 (VEM3558-5)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3526M, Odp, F1 (VEM3157T)
- BALDOR-RELIANCE 1Hp, 1760Rpm, 3Ph, 60Hz, 143T, 3520M, Opsb, F1, EHM3116T-8 (EHM3116T-8)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC545A, 1HP, 1700RPM, 1PH, 60HZ, 56, 1924C, TEAO, F1, N (CHC545A)
- WEG WEG - 00112ET3E145TC-W22, 1 HP, 1200 RPM, TEFC, 143/5TC FRAME, 230/460 VOLTS (00112ET3E145TC-W22)
- Baldor-Reliance Definite Purpose Motors