Shop All Vector Motors
Baldor-Reliance
.33Hp, 1140Rpm, 1Ph, 60Hz, 56, 3421Lc, Odp, F1
Mfr # EL11302
Zoro # G3294869
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design N
- HP 0.33 HP
- Nameplate RPM 1140
- Frame 56
- Voltage 115/230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EL11302
- Zoro # G3294869
- UPC # 781568733622
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | N |
HP | 0.33 HP |
Nameplate RPM | 1140 |
Frame | 56 |
Voltage | 115/230V |
Motor Enclosure Design | ODP |
Phase | Single |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Watts by Relieving Standard Regulator, 1/2 in NPT, 150 SCFM Flow Rate, 2 to 125 psig Pressure (R119-04C)
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6340)
- THOMSON Ball Bushing, Bore Dia 25 mm (SSEM25OPN)
- BALDOR-RELIANCE 10Hp, 1460Rpm, 3Ph, 50Hz, 215T, 3752M, Tefc, F1 (EM3714T-58)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182T, 3622M, Opsb, F1, EM3212T-G (EM3212T-G)
- BALDOR-RELIANCE 1.5Kw, 1755Rpm, 3Ph, 60Hz, D90L, 3528M, Tefc, B (EMM3558)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T (EM4115T)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56H, 3526M, Open, F1 (ERM3154)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 48, 3418Lc, Odp, F1 (EL11206)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 215, 3642M, Tefc, F1, N (EM3707)
- Baldor-Reliance Vector Motors