Shop All Vector Motors
Baldor-Reliance
30Hp, 3525Rpm, 3Ph, 60Hz, 286Lp, 1048M, Tefc, F
Mfr # VLECP4108T
Zoro # G5525349
product price: $9,784.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,784.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 30 HP
- Nameplate RPM 3525
- Frame 286LP
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VLECP4108T
- Zoro # G5525349
- UPC # 781568811245
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 30 HP |
Nameplate RPM | 3525 |
Frame | 286LP |
Voltage | 230/460V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X16X12)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9103CTL72)
- ARROW PNEUMATICS Filter, 40 Micron, 10 oz. Metal Bowl, 1/2" (F374W)
- FOSTER Brass Socket, 1/2"x1/2" FPT (H4B)
- BALDOR-RELIANCE 3Hp, 1765Rpm, 3Ph, 60Hz, 182Jm, 3630M, Opsb, F1, EJMM3211T (EJMM3211T)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, CECP83661T-4 (CECP83661T-4)
- BALDOR-RELIANCE 30Hp, 3525Rpm, 3Ph, 60Hz, 286Tsc, 1048M, Tefc, CEM4108T (CEM4108T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- BALDOR-RELIANCE .33/.17Hp, 3450/1725Rpm, 1Ph, 60Hz, 3528L, 380WCT (380WCT)
- BALDOR-RELIANCE .5Hp, 1765Rpm, 3Ph, 60Hz, 56C, 3516M, Tenv, F1, VFSWDM3538-E (VFSWDM3538-E)
- MARATHON MOTORS Vector Motor, 0.8 lb-ft, 1/4 HP, 230 V (056H17T2011)
- Baldor-Reliance Vector Motors