Shop All Vector Motors
Baldor-Reliance
30Hp, 3520Rpm, 3Ph, 60Hz, 286Tsc, Xpfc, F1
Mfr # CDRX28324T-5
Zoro # G5521228
product price: $9,029.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,029.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 30 HP
- Nameplate RPM 3520
- Frame 286TSC
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CDRX28324T-5
- Zoro # G5521228
- UPC # 781568919729
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 30 HP |
Nameplate RPM | 3520 |
Frame | 286TSC |
Voltage | 575V |
Motor Enclosure Design | XPFC |
Ins. Class | F |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 25 Gallon Side Mount Steel Reservoir (SMR25S)
- D&D Timing Belt, 3M, 9 x 246mm PL, T82 (246-3M-09)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 5/8 in Bore (4200110000)
- MITSUBOSHI A71 73Inch Outside Length, 1 Ribs (A71)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184Jm, 3630M, Tefc, F1, EJMM3613T (EJMM3613T)
- BALDOR-RELIANCE 60Hp, 1775Rpm, 3Ph, 60Hz, 364T, 4278M, Opsb, F1, EM2547T-G (EM2547T-G)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56H, 3540Lc, Open, F, ERL1319A (ERL1319A)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- Baldor-Reliance Definite Purpose Motors