Shop All Vector Motors
Baldor-Reliance
30Hp, 3520Rpm, 3Ph, 60Hz, 286Tsc, 0950M, Tefc
Mfr # VEM4108T
Zoro # G5529722
product price: $5,934.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,934.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 30 HP
- Nameplate RPM 3520
- Frame 286TSC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEM4108T
- Zoro # G5529722
- UPC # 781568816295
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 30 HP |
Nameplate RPM | 3520 |
Frame | 286TSC |
Voltage | 230/460V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Valve, Pneumatic, 1/2 In (256-02008)
- POWERFLITE 5L710 71" Outside Length, 21/32" Top Width, 1 Ribs (5L710-2)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 3/8" MNPT (A55628FZ)
- DODGE 203 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 5/8 in Bore (125501)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- BALDOR-RELIANCE 7.5Hp, 1730Rpm, 1Ph, 60Hz, 213T, 3740Lc, Tefc (FDL3733TM)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSCP4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (ZDVSCP4110T)
- BALDOR-RELIANCE .5Hp/1725Rpm/1Ph/Open/Nema 56 (RL1304A277)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182T, 3622M, Opsb, F1, EM3212T-G (EM3212T-G)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- Baldor-Reliance Definite Purpose Motors