Shop All Vector Motors
Baldor-Reliance
30Hp, 1775Rpm, 3Ph, 60Hz, 326U, 1250M, Tefc, F1
Mfr # AEM4104-4
Zoro # G5521760
product price: $11,358.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$11,358.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 30 HP
- Nameplate RPM 1775
- Frame 326U
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # AEM4104-4
- Zoro # G5521760
- UPC # 781568117057
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 30 HP |
Nameplate RPM | 1775 |
Frame | 326U |
Voltage | 460V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 16.35" OD (1603B)
- MAIN FILTER Hydraulic Filter, replaces PARKER 983061, Pressure Line, 10 micron, Outside-In (MF0059702)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Temp.: 125 Degrees F (B18-02-FK00B)
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-B)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3526M, Odp, F1 (VEM3157T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T)
- BALDOR-RELIANCE 10Hp, 1460Rpm, 3Ph, 50Hz, 215T, 3752M, Tefc, F1 (EM3714T-58)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor YPC164A, .25HP, 1075RPM, 1PH, 60HZ, 48YZ, 1710C, TEAO, F (YPC164A)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56H, 3540Lc, Open, F, ERL1319A (ERL1319A)
- MARATHON MOTORS Vector Motor, 22.3 lb-ft, 7.5 HP, 230/460 V (213THTL7726)
- Baldor-Reliance Vector Motors