Shop All Vector Motors
Baldor-Reliance
30Hp, 1775Rpm, 3Ph, 60Hz, 286T, 4060M, Opsb, F1, EM2535T-G
Mfr # EM2535T-G
Zoro # G3325151
product price: $4,664.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,664.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 30 HP
- Frame 286T
- Voltage 230/460V
- Ins. Class H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM2535T-G
- Zoro # G3325151
- UPC # 781568548035
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 30 HP |
Frame | 286T |
Voltage | 230/460V |
Ins. Class | H |
Phase | Three |
Motor Enclosure Design | OPSB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Insert, L070, Hytrel (29HZ16)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexR(PT) (KQ2L01-M5A)
- SENQCIA INSPIRE SERIES 50H Hvy Cl Sc Type ASME/ANSI Std RllrChn Sngl Strand 5/8" Pit, PK5 (50HCL)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (EP121620)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 184T, 3632M, Opsb, F, EM3219T-G (EM3219T-G)
- BALDOR-RELIANCE 20Hp, 3510Rpm, 3Ph, 60Hz, 254T, 3928M, Opsb, F1, EM2514T-G (EM2514T-G)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0936M, Open, F1 (EM2513T-CI)
- BALDOR-RELIANCE Baldor-Reliance Motor IDNM3534, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1 (IDNM3534)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Jm, 3738M, Tefc, EJMM3710T-G (EJMM3710T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC545A, 1HP, 1700RPM, 1PH, 60HZ, 56, 1924C, TEAO, F1, N (CHC545A)
- MARATHON MOTORS Vector Motor, 1/2 HP, 1.52 lb-ft, 230/460V (056H17T5301)
- Baldor-Reliance Vector Motors