Shop All Vector Motors
Baldor-Reliance
30Hp, 1775Rpm, 3Ph, 60Hz, 284Tz, 4060M, Opsb, F
Mfr # EGDM2535T
Zoro # G5521270
product price: $4,939.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,939.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 30 HP
- Nameplate RPM 1775
- Frame 284TZ
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EGDM2535T
- Zoro # G5521270
- UPC # 781568522370
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 30 HP |
Nameplate RPM | 1775 |
Frame | 284TZ |
Voltage | 230/460V |
Ins. Class | F |
Motor Enclosure Design | OPSB |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, W25 TL HUB (W25 TL HUB)
- K TOOL INTL Quick Connect 90 Degree Compact Grease Coupler (HC-90Q)
- DYNABRADE Conductive Swivel (31907)
- CARLISLE 3280-8M-30 Synchro-Cog HT Synchronous Belt (3280-8M-30)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- BALDOR-RELIANCE 25Hp, 1775Rpm, 3Ph, 60Hz, 284T, 1054M, Tefc, F1, EM4103T-G (EM4103T-G)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, CECP83661T-4 (CECP83661T-4)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, N, VEM3558-5 (VEM3558-5)
- BALDOR-RELIANCE 15Hp, 1180Rpm, 3Ph, 60Hz, 284T, 4038M, Opsb, F1, EM2524T-G (EM2524T-G)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56C, 3532M, Tefc, F1, N, VEM3559-5 (VEM3559-5)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182T, 3622M, Opsb, F1, EM3212T-G (EM3212T-G)
- Baldor-Reliance Vector Motors