Shop All Vector Motors
Baldor-Reliance
30Hp, 1760Rpm, 3Ph, 60Hz, 286Tc, 1056M, Tefc, F, VEM4104T
Mfr # VEM4104T
Zoro # G5529138
product price: $6,211.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,211.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 30 HP
- Nameplate RPM 1760
- Frame 286TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEM4104T
- Zoro # G5529138
- UPC # 781568794555
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 30 HP |
Nameplate RPM | 1760 |
Frame | 286TC |
Voltage | 230/460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Liner, SAE 56, Zinc, PK10 (9256H)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2 In. (VCR-2)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3613T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3526M, Odp, F1, N (VEM31157)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T-G (EM2539T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 184TC, 0628M, TEBC, F1 (IDM3661T)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC164A, .25 AIR OVERHP, 1100RPM, 1PH, 60HZ, 48Z, 1712 (CHC164A)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEUHM3710T (VEUHM3710T)
- U.S. MOTORS Inverter Duty, 1.5 HP, 3-Phase, 1745 RPM Motor, (U32V2BC)
- Baldor-Reliance Definite Purpose Motors