Shop All Vector Motors
Baldor-Reliance
30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, FDEM4104T
Mfr # FDEM4104T
Zoro # G5525610
product price: $5,599.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,599.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 30 HP
- Nameplate RPM 1760
- Frame 286T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # FDEM4104T
- Zoro # G5525610
- UPC # 781568727034
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 30 HP |
Nameplate RPM | 1760 |
Frame | 286T |
Voltage | 230/460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2858)
- QA1 Male Stud Rod End, LH, #10-32 (CML3S)
- SCHLAGE COMMERCIAL Keys 61509 (61509)
- A & I PRODUCTS Metric V-Belt (10 X 1287) 21.5" x3.5" x0.5" (A-SPZ1287)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56C, 3532M, Tefc, F1, N, VEM3559-5 (VEM3559-5)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182T, 3622M, Opsb, F1, EM3212T-G (EM3212T-G)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F1, CEM3542-BG (CEM3542-BG)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56H, 3526M, Open, F1 (ERM3154)
- BALDOR-RELIANCE 1.5Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3522M, Opsb, F, EM3154T-8G (EM3154T-8G)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, CESSWDM3558T (CESSWDM3558T)
- Baldor-Reliance Definite Purpose Motors