Shop All Vector Motors
Baldor-Reliance
30Hp, 1750Rpm, 3Ph, 60Hz, 2570C, Tefc, Foot
Mfr # ZDFRPM25304C
Zoro # G5531280
product price: $11,049.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$11,049.99
Free 30-Day Returns
Key Features
- HP 30 HP
- Nameplate RPM 1780
- Frame FL2570C
- Voltage 460V
- Ins. Class H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ZDFRPM25304C
- Zoro # G5531280
- UPC # 781568468579
- Country of Origin United States
- Category Vector Motors
Details
HP | 30 HP |
Nameplate RPM | 1780 |
Frame | FL2570C |
Voltage | 460V |
Ins. Class | H |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 25 ft. PVC Air Hose 250 PSI BL (PLB10025-25)
- TRICK SHOT Biodegradable Penetrating Solvent; Non-Toxic, Non-Flammable, Food Grade, Lubricant, 5-Gal. (TSPL5GAL)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-100 sst)
- CONTINENTAL CONTITECH 3/8" Air Hose 200 psi Black (20025572)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 143Tc, 3524M, Tenv, F1, CEWDM3546T (CEWDM3546T)
- BALDOR-RELIANCE 30Hp, 3525Rpm, 3Ph, 60Hz, 286Tsc, 1048M, Tefc, CEM4108T (CEM4108T)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56H, 3532M, Tefc, F1, N, EM3559 (EM3559)
- Baldor-Reliance Definite Purpose Motors