Shop All Vector Motors
Baldor-Reliance
30Hp, 1750Rpm, 3Ph, 60Hz, 2162C, Tebc, Foot
Mfr # ZDBRPM21304C
Zoro # G3325127
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$10,019.99
Free 30-Day Returns
Key Features
- HP 30 HP
- Nameplate RPM 1765
- Frame FL2162C
- Voltage 460V
- Motor Enclosure Design TEBC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # ZDBRPM21304C
- Zoro # G3325127
- UPC # 781568468449
- Country of Origin United States
- Category Vector Motors
Details
HP | 30 HP |
Nameplate RPM | 1765 |
Frame | FL2162C |
Voltage | 460V |
Motor Enclosure Design | TEBC |
Ins. Class | H |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Radial Insert Ball Bearing Insert Ball bear. with ecc. lock collar (RAE35NPPB)
- WATTS Manifold Accessory Kit, 1In FNPT, SS (DK1000)
- CONTINENTAL CONTITECH 3/8" ID x 50 ft. PVC Air Hose 300 PSI RD (PLR03830-50)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 4 In. (FCR-4)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, N, VEM3558-5 (VEM3558-5)
- BALDOR-RELIANCE 5Hp, 3480Rpm, 3Ph, 60Hz, 184Tc, 3636M, Tefc, F1, CESSWDM3613T (CESSWDM3613T)
- BALDOR-RELIANCE 1.5Kw, 1755Rpm, 3Ph, 60Hz, D90L, 3528M, Tefc, B (EMM3558)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G (EM3311T-G)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- BALDOR-RELIANCE 3Hp, 1765Rpm, 3Ph, 60Hz, 182Jm, 3630M, Opsb, F1, EJMM3211T (EJMM3211T)
- WEG WEG - 00718ET3ER213TC-W22, 7.5 HP, 1800 RPM, TEFC, 213TC FRAME, 230/460 VOLTS (00718ET3ER213TC-W22)
- Baldor-Reliance Definite Purpose Motors