Shop All Vector Motors
Baldor-Reliance
30Hp, 1180Rpm, 3Ph, 60Hz, 326T, Tefc, F1
Mfr # ECP84117T-4
Zoro # G5521079
product price: $10,572.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$10,572.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 30 HP
- Nameplate RPM 1180
- Frame 326T
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECP84117T-4
- Zoro # G5521079
- UPC # 781568210697
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 30 HP |
Nameplate RPM | 1180 |
Frame | 326T |
Voltage | 460V |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL Penetrant, Aerosol, 10oz. (SK102C)
- KBC Ball Bearing, 85mm x 150mm x 28mm, single row deep groove ball bearing, two contact seals, C3 Fit (6217-2RS KBC)
- ELESA Oil level sight glass, HCFE.12-3/8-EX (HCFE-EX)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 220 (M00701903)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3742M, Opsb, F1, EM3313T-G (EM3313T-G)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 56, 3418Lc, Odp, F1 (EL11301)
- BALDOR-RELIANCE 1.5Hp, 3600Rpm, 1Ph, 60Hz, 3528C, Buff (410B)
- BALDOR-RELIANCE 15Hp, 1450Rpm, 3Ph, 50Hz, 254T, 0948M, Tefc, F1 (EM2333T-58)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSCP4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (ZDVSCP4110T)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- Baldor-Reliance Definite Purpose Motors