Shop All Vector Motors
Baldor-Reliance
30Hp, 1180Rpm, 3Ph, 60Hz, 326T, 1264M, Tefc, F1, EM4117T-G
Mfr # EM4117T-G
Zoro # G3292452
product price: $8,759.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$8,759.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 30 HP
- Nameplate RPM 1180
- Frame 326T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM4117T-G
- Zoro # G3292452
- UPC # 781568664124
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 30 HP |
Nameplate RPM | 1180 |
Frame | 326T |
Voltage | 230/460V |
Ins. Class | H |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Heavy Duty Silent Pneumatic Turbine Vibrator - CCW-5000 (CCW-5000)
- DDS Shaft Seal, TCN, 60mm ID, Nitrile Rubber (608007TCN)
- MILTON INDUSTRIES Safety Exhaust Coupler, 1/4" MNPT (1751)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- BALDOR-RELIANCE 10Hp, 1460Rpm, 3Ph, 50Hz, 215T, 3752M, Tefc, F1 (EM3714T-58)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC545A, 1HP, 1700RPM, 1PH, 60HZ, 56, 1924C, TEAO, F1, N (CHC545A)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G (EM3311T-G)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM2333T, 15HP, 1765RPM, 3PH, 60HZ, 256TC, 0936M, TEBC, F (IDM2333T)
- BALDOR-RELIANCE 30Hp, 3525Rpm, 3Ph, 60Hz, 286Tsc, 1048M, Tefc, CEM4108T (CEM4108T)
- BALDOR-RELIANCE .33Hp, 3450Rpm, 1Ph, 60Hz, 56J, 3416L, Open, F1 (JL1205A)
- Baldor-Reliance Vector Motors