Shop All Vector Motors
Baldor-Reliance
300Hp, 1785Rpm, 3Ph, 60Hz, 449T, Dp, F1
Mfr # EM25694T-4
Zoro # G5525750
product price: $31,702.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$31,702.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 300 HP
- Nameplate RPM 1785
- Frame 449T
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM25694T-4
- Zoro # G5525750
- UPC # 781568625422
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 300 HP |
Nameplate RPM | 1785 |
Frame | 449T |
Voltage | 460V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | DP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Side Mount Reel with Guide Arm, 1/2" Hose Dia., 50 ft. Length (EZ-SG19-L450)
- D&D 144" Outside Length, 5/8" Top Width, 1 Ribs (5LK1440)
- CONTROL DEVICES Valve, Check, 3/4 In (CB75)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 5/8 in Thread (6AFR8)
- BALDOR-RELIANCE .5Hp, 1750Rpm, Dc, 56C, 3336P, Tenv, F1, N, CDPT3326 (CDPT3326)
- BALDOR-RELIANCE .75Hp, 3600Rpm, 1Ph, 60Hz, 3524C, Dental Lath (LPL75)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 184TC, 0628M, TEBC, F1 (IDM3661T)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56C, 3532M, Tefc, F1, N, VEM3559-5 (VEM3559-5)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EM3611T-G (EM3611T-G)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- Baldor-Reliance Definite Purpose Motors