Shop All Vector Motors
Baldor-Reliance
300Hp, 1750, 460V, Rl3213, Dpfv, F1
Mfr # IDDRPM323004R1
Zoro # G2622222
product price: $43,410.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$43,410.99
Free 30-Day Returns
Key Features
- HP 300 HP
- Frame RL3213Z
- Voltage 460V
- Motor Enclosure Design DPFV
- Ins. Class H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # IDDRPM323004R1
- Zoro # G2622222
- UPC # 781568803752
- Country of Origin United States
- Category Vector Motors
Details
HP | 300 HP |
Frame | RL3213Z |
Voltage | 460V |
Motor Enclosure Design | DPFV |
Ins. Class | H |
Phase | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Stainless04MJ-04FJX-04MJ TEE-SS (SS-6602-04-04-04-FG)
- BANDO Hp-Sts S8M-920 Tb, 400-S8M-920 Hp (400-S8M-920 HP)
- INTERSTATE PNEUMATICS Metal Bowl Kit, for W1080P (WP1080ABP)
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N983)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- BALDOR-RELIANCE .5Hp/1725Rpm/1Ph/Open/Nema 56 (RL1304A277)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- BALDOR-RELIANCE 25Hp, 1775Rpm, 3Ph, 60Hz, 284T, 1054M, Tefc, F1, EM4103T-G (EM4103T-G)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T (EM4115T)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- Baldor-Reliance Vector Motors