Shop All Vector Motors
Baldor-Reliance
30 Hp 1750 Tefc Fl2570C (250Tc)
Mfr # IDFRPM25304C
Zoro # G2623683
product price: $8,619.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,619.99
Free 30-Day Returns
Key Features
- HP 30 HP
- Max. Speed 1780 RPM
- Frame FL2570C
- Voltage 460V
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # IDFRPM25304C
- Zoro # G2623683
- UPC # 781568465264
- Country of Origin United States
- Category Vector Motors
Details
HP | 30 HP |
Max. Speed | 1780 RPM |
Frame | FL2570C |
Voltage | 460V |
Phase | 3 |
Motor Enclosure Design | TEFC |
Ins. Class | H |
Full Load Amps | 39 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-300-B Set Screw Collar (GSC-300-B)
- DIAMOND D Brush Seater, 4-3/4" L x 1/4" W x 1/4" H (BRSRX13MS)
- BESTORQ 580J10 Micro V Belt, 58 in Pitch Length, 0.92 in Top Width, 10 Ribs (580J10)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP3202A06AN, Pressure Line, 5 micron, Outside-In (MF0058928)
- BALDOR-RELIANCE .5Hp/1725Rpm/1Ph/Open/Nema 56 (RL1304A277)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4406T-4, 150HP, 1800RPM, 3PH, 60HZ, 445T, TEFC, FOOT (ZDVSM4406T-4)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, CESSWDM3558T (CESSWDM3558T)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3526M, Odp, F1 (VEM3157T)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 184, 3532M, Tefc, F1, N (EM3610)
- BALDOR-RELIANCE 75Hp, 1775Rpm, 3Ph, 60Hz, 365T, 4462M, Opsb, F1, EM2551T-G (EM2551T-G)
- Baldor-Reliance Definite Purpose Motors