Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 230/460V AC Voltage, 1770 Nameplate RPM
Mfr # CEM3770T
Zoro # G9823326
product price: $1,891.99
/ea
Free Shipping & Returns
$1,891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 7 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM3770T
- Zoro # G9823326
- UPC # 781568134368
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 3/16 in |
Overall Length | 19 3/16 in |
Shaft Dia. | 1 3/8 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 16 1/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 19/9.5 A, 213TC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Pump, Vacuum, 1 1/2 HP (7Z782)
- ZORO SELECT Cable, Safety, 1/4 In (3MC04)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330D020BN4HC, Pressure Line, 25 micron, Outside-In (MF0060336)
- PIX Belt, B Kevlar, 5/8 x 113 in. OC (B110K)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3615T)
- BALDOR-RELIANCE Handling Motor, 1 HP, 1760 rpm, 3-Phase (VEUHM3546T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (EM3583T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3711T)
- BALDOR-RELIANCE Baldor-Reliance Motor VWDM3542-5, .75HP, 1725RPM, 3PH, 60HZ, 56C, 3520M, TENV, F1 (VWDM3542-5)
- BALDOR-RELIANCE Baldor-Reliance Motor CM3542-5, .75HP, 1725RPM, 3PH, 60HZ, 56C, 3420M, TEFC, F1 (CM3542-5)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR6133)
- Baldor-Reliance General Purpose AC Motors