Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM
Mfr # EM3708T
Zoro # G8984753
product price: $1,589.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,589.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 5
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3708T
- Zoro # G8984753
- UPC # 781568139028
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 16 3/8 in |
Overall Length | 19 3/4 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 3 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,160, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 14.4/7.2 A, 215T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-3/8" (9S138)
- BESTORQ H Timing Belts (645H150)
- THOMSON Profile Ball Rail, 1240mm L, 20 W, 19 H (521H20A+1240)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3200X4)
- BALDOR-RELIANCE Baldor-Reliance Motor M3543T-5, .75HP, 1140RPM, 3PH, 60HZ, 143T, 3428M, TEFC (M3543T-5)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (CL3507)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3218T)
- BALDOR-RELIANCE Baldor-Reliance Motor RM3112A, .75HP, 1725RPM, 3PH, 60HZ, 56H, 3420M, OPEN, F1 (RM3112A)
- BALDOR-RELIANCE Baldor-Reliance Motor EHM2515T, 20HP, 1765RPM, 3PH, 60HZ, 256T, 3944M, OPSB, F1 (EHM2515T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3 HP, 182T Frame, 575V AC Voltage, 1,765 Nameplate RPM (EM3211T-5)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 42CZ Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (3N841)
- Baldor-Reliance 3-Phase AC Motors