Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM
Mfr # VEM3665T
Zoro # G7957327
product price: $1,309.99
/ea
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 5
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEM3665T
- Zoro # G7957327
- UPC # 781568154151
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 1 1/8 in |
Overall Length | 16 in |
Length Less Shaft | 13 1/4 in |
Shaft Length | 2 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 13.2/6 A, 184TC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 60HQ200, Timing Pulley, Cast Iron (60HQ200)
- WEG Arbor Motor, 10 HP, 1720 RPM, 208-230/460V (01018ES3ESA90LL)
- MARTIN SPROCKET & GEAR Spk Roller Saber, 60BS20HT 1 (60BS20HT 1)
- PARKER Hydraulic Hose Adapter, 0.75" L, 7200 psi (1/4 HP-SS)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3155T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3534)
- BALDOR-RELIANCE Baldor-Reliance General Purpose Motor, 208-230/460 V, 10 HP, 1770 RPM, 3 PH, 215TC, OPSB (CEM3313T)
- BALDOR-RELIANCE Capacitor-Start AC Induction Motor, 1 HP, 56/56H Frame, 277V AC Voltage, 1,725 Nameplate RPM (RL1310A277)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage (L3507A)
- BALDOR-RELIANCE Motor, 3 HP, 3450 rpm, 3-Phase (VEM3559T)
- SIEMENS 182T 3PH 3HP 3520RPM 1-1/8IN 460V-AC AC MOTOR (1LE24211CA112AA3)
- Baldor-Reliance 3-Phase AC Motors