Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM
Mfr # EM3665T
Zoro # G8984744
original price:
$1,408.64
11% off
new price: $1,240.99
/ea
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 5
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3665T
- Zoro # G8984744
- UPC # 781568102596
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 3/4 in |
Shaft Dia. | 1 1/8 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 12 1/2 in |
Overall Length | 15 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 13.2/6 A, 184T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (0.75DPSR04.00)
- ENERPAC Lever Bar 72'' (SLB70)
- PORTER-CABLE 6-Gallon Oil-Free Pancake Compressor (C2002)
- CONTINENTAL 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (20307590)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (CL3507)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (EM3550)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EFM3116T)
- BALDOR-RELIANCE Baldor-Reliance 50 Hertz Motor, VM3537-57, 3 PH, 0.5 HP, 2850 IP44 RPM, 230/400 Volts, TEFC, 56C Frame (VM3537-57)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3157TA)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (CNM3454/35)
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 230/460V Voltage, 1765 Nameplate RPM (EM2513T-G)
- Baldor-Reliance 3-Phase AC Motors