Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 5 HP, 182T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM
Mfr # EM3212T
Zoro # G7495135
product price: $828.99
/ea
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 5
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3212T
- Zoro # G7495135
- UPC # 781568104538
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 3/4 in |
Length Less Shaft | 10 7/8 in |
Overall Length | 13 5/8 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 1 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 12/6 A, 182T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M710 (7M710)
- SPEEDAIRE Pressure Relief Valve, 225 PSI (PN22N035G)
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 1/4-18 A, 1/4-18 B (471099)
- BESTORQ 5M Timing Belts, 500-5M-15 (500-5M-15)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 7 1/2 HP, 213T Frame, 230V AC, 460V AC Voltage, 3,520 Nameplate RPM (EM3709T)
- BALDOR-RELIANCE Motor, 3/4 HP, 1725 rpm, 3-Phase (M3542-5)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3538, .5HP, 1735RPM, 3PH, 60HZ, 56C, 3513M, TEFC, F1 (VEM3538)
- BALDOR-RELIANCE Motor, 1/3 HP, 3450 rpm, 1-Phase (KL3405)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3211T-8, 3HP, 1760RPM, 3PH, 60HZ, 182T, 3628M, OPSB, F1 (EM3211T-8)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3542)
- MARATHON 15.0 Kw General Purpose Low Voltage Iec Motor, 3 Phase, 3600 Rpm, R336B (R336B)
- Baldor-Reliance General Purpose AC Motors