Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM
Mfr # CM3541
Zoro # G7961782
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 3/4
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CM3541
- Zoro # G7961782
- UPC # 781568110140
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 1/2 in |
Manufacturers Warranty Length | 2 yr |
Shaft Length | 1 15/16 in |
Overall Length | 11 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.6/1.3 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 380lb, 10,500vpm, 80psi (V-250)
- CONTROL DEVICES Valve, Relief, 1 MNPT, 0-40 CFM, 0-20 PSI (VR10-013)
- DUALVEE Track, Carbon Steel, 36.75" L, 0.875" W (T3367513)
- THOMSON Pillow Block Brg, Bore .500 In, 1.50 In L (SSUPBO8)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3542)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 10 HP, 215T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EM3714T)
- BALDOR-RELIANCE Motor, 1/2 HP, 3450 rpm, 3-Phase (M3460)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184TC Frame, 208V AC, 230V AC Voltage (CL3608TM)
- BALDOR-RELIANCE Baldor-Reliance Motor VEJMM3218T, 5HP, 1750RPM, 3PH, 60HZ, 184JM, 3639M, ODTF, F1 (VEJMM3218T)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM3771T-5, 10HP, 3500RPM, 3PH, 60HZ, 215TC, 0744M, TEFC, F (CEM3771T-5)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3,518 Nameplate RPM (215TTFCD6001)
- Baldor-Reliance 3-Phase AC Motors