Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 3 HP, 184TC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM
Mfr # VEM3610T
Zoro # G8439837
product price: $1,020.99
/ea
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
- Frame 184TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEM3610T
- Zoro # G8439837
- UPC # 781568422861
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 5/8 in |
Overall Length | 15 3/16 in |
Shaft Dia. | 1 1/8 in |
Length Less Shaft | 12 9/16 in |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 7.2/3.6 A, 184TC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A94 V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (6L195)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCC33-14-A)
- FESTO Push-In Fitting, Self-Sealing QSK-G1/4-8 (QSK-G1/4-8)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6MJ6)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 184TC Frame, 208-230/460V AC Voltage, 3450 Nameplate RPM (CEM3616T)
- BALDOR-RELIANCE A 40 HP HP, 324T Frame, 230/460V Voltage, 1775 Nameplate RPM (XT3404T)
- BALDOR-RELIANCE Baldor-Reliance HVAC Motor, , 3 PH, 20 HP, 230/460 V, 1765 RPM, OPSB, 256T Frame (EM2515T-G)
- BALDOR-RELIANCE Handling Motor, 1 HP, 1760 rpm, 3-Phase (VEUHM3546)
- BALDOR-RELIANCE Baldor CFSWDM3558T-E, Food Safe, IP69, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 3528M, TEFC, F1 (CFSWDM3558T-E)
- BALDOR-RELIANCE Washdown Motor, 3/4 HP, 1750 rpm, 3-Phase (VWDM3542)
- WEG 00236ES1B56CFL-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS (00236ES1B56CFL-S)
- Baldor-Reliance 3-Phase AC Motors