Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM
Mfr # EM3211T
Zoro # G5192196
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3211T
- Zoro # G5192196
- UPC # 781568104453
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 12 1/4 in |
Overall Length | 15 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 1 1/8 in |
Shaft Length | 2 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.4/4.2 A, 182T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN High-Pressure Swivel, 1,000 psi Max. Pressure, Silver (83594)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (7650 OLP)
- SPEEDAIRE Rod Clevis Kit (6X476)
- MARATHON MOTORS SP Motor, Split-Ph, 60 Hz, 3/4 HP (5KH39QN9687)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3713T-5, 15 HP, 3500 RPM, 215T Frame, Foot Mount, TEFC, 575 Volts (EM3713T-5)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56 Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (EM31111)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,165 Nameplate RPM (EM3764T)
- BALDOR-RELIANCE Baldor-Reliance HVAC Motor, , 3 PH, 1 HP, 208-230/460 V, 1760 RPM, OPSB, 143T Frame (EM3116T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor M3543T-5, .75HP, 1140RPM, 3PH, 60HZ, 143T, 3428M, TEFC (M3543T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM2514T, 20HP, 3510RPM, 3PH, 60HZ, 254JM, 3932M, OPSB, F (EJMM2514T)
- MARATHON Motor 2 Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 145T Frame, Odp (U760-P)
- Baldor-Reliance 3-Phase AC Motors