Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM
Mfr # EFM3211T
Zoro # G7826567
product price: $961.99
/ea
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EFM3211T
- Zoro # G7826567
- UPC # 781568173312
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 12 1/4 in |
Overall Length | 15 in |
Shaft Length | 2 3/4 in |
Shaft Dia. | 1 1/8 in |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.4/4.2 A, 182T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL DURA-SURE TORQUE Timing Belt, DS5M, 15 x 560mm PL, T112 (D150-S5M-560)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115330)
- DDS Shaft Seal, TC, 54mm ID, Nitrile Rubber (547208TC)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.25-in. Bore (UCPA207-20A)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3661T-5, 3 HP, 1755 RPM, 182T Frame, Foot Mount, TEFC, 575 Volts (EM3661T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2333T-8, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0936M, TEFC, F1 (EM2333T-8)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 256T Frame, 230V AC, 460V AC Voltage, 1,765 Nameplate RPM (EM2515T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (EM2276T)
- BALDOR-RELIANCE Baldor-Reliance Motor RM3112A, .75HP, 1725RPM, 3PH, 60HZ, 56H, 3420M, OPEN, F1 (RM3112A)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 230/460V AC Voltage, 1770 Nameplate RPM (CEM3710T)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE40-18-324TC, GP, TEFC, Rigid-C, 3 PH, 324TC, 48.5 FLA (PEWWE40-18-324TC)
- Baldor-Reliance 3-Phase AC Motors