Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM
Mfr # EM3211TA
Zoro # G6085064
product price: $988.99
/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3211TA
- Zoro # G6085064
- UPC # 781568604342
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 15 in |
Length Less Shaft | 12 1/4 in |
Shaft Length | 2 3/4 in |
Shaft Dia. | 1 1/8 in |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 8.8/4.4 A, 182T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Coupling Chain, 6022CHN (6022CHN)
- CENTURY MOTORS 1/6HP 115V 1075RPM 48Y Motor (UH1016NB)
- GLOBAL 2 3/4" ID Set Screw Collar, Stl, Bo (GSC-275-B)
- ARO Manifold, 4 Station (M30M03-04)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3212T, 5HP, 3490RPM, 3PH, 60HZ, 182JM, 3634M, OPSB, F1 (EJMM3212T)
- BALDOR-RELIANCE Washdown AC Motor, 2 HP, 1755 rpm, 3-Phase (CEWDM3558T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (M3537)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1155 Nameplate RPM (EM3556T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM4407TR-4, 200HP, 1785RPM, 3PH, 60HZ, 447T, TEFC (EM4407TR-4)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 7 1/2 HP, 213T Frame, 200V AC Voltage, 1,770 Nameplate RPM (EM3311T-8)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- Baldor-Reliance General Purpose AC Motors