Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,490 Nameplate RPM
Mfr # CEM3555
Zoro # G8400917
product price: $885.99
/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 2
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM3555
- Zoro # G8400917
- UPC # 781568422748
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 3/8 in |
Shaft Length | 1 15/16 in |
Overall Length | 13 1/4 in |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3,490, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5/2.5 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKBELT P3U220N 1 1/4 Pillow Block Ball Bearing (P3 U22ON)
- JIE DRIVES Worm Gearbox Size 50, ratio 40, NEMA56C Input (JRWND50-40-56C)
- MILTON A Style Coupler, 1/4" Hose Barb, PK10 (776-4)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BALDOR-RELIANCE Washdown Motor, 3/4 HP, 1750 rpm, 3-Phase (CWDM3542)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (M3535)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3538)
- BALDOR-RELIANCE 1.5hp 1760rpm 3ph 184 Motor (EM3606)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2538T, 40HP, 3540RPM, 3PH, 60HZ, 286TS, 4054M, OPSB, F (EM2538T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3534)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (CEM3154T)
- Baldor-Reliance General Purpose AC Motors