Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 2 HP, 184TC Frame, 208-230/460V AC Voltage, 1,165 Nameplate RPM
Mfr # CEM3664T
Zoro # G8146616
product price: $1,409.99
/ea
Free Shipping & Returns
$1,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 2
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM3664T
- Zoro # G8146616
- UPC # 781568538241
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 2 11/16 in |
Length Less Shaft | 13 3/8 in |
Overall Length | 16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,165, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 6.3/3.15 A, 184TC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP65 1 1/8 (2VP65 1 1/8)
- IGUS Flanged Bearing, 3/8 IDx3/8 In L, PK5 (MYI-06-06)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB46 (453DS80VCB46)
- TRITAN Angular Contact Ball Bearing, 11100lb. (5307 ZZ/C3 PRX)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/3 HP, 56C Frame, 230V AC, 460V AC Voltage, 1,730 Nameplate RPM (VM3534)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3709T, 7.5HP, 3525RPM, 3PH, 60HZ, 213T, 3733M, TEFC, F (EM3709T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3538)
- BALDOR-RELIANCE A 30 HP HP, 286T Frame, 230/460V Voltage, 1760 Nameplate RPM (EM4104T-BG)
- BALDOR-RELIANCE Baldor-Reliance .33HP 1800RPM 56 Frame 3PH 230/460V, ODP, Rigid, Premium Efficiency (EM31104)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM4109T, 40HP, 3530RPM, 3PH, 60HZ, 324JM, 1058M, TEFC, F (EJMM4109T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (CEM3769T)
- Baldor-Reliance 3-Phase AC Motors