Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM
Mfr # EM3586T
Zoro # G8330393
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3586T
- Zoro # G8330393
- UPC # 781568677988
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 1/4 in |
Overall Length | 12 1/2 in |
Length Less Shaft | 10 1/4 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3,490, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 5/2.5 A, 145T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DSR06.00)
- DAYTON Metric Sleeve Bearing, 16x20x16 L, PK5 (3FJV9)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-75-41)
- CONTINENTAL Hose Splice Connector, SP30, Rubber, 3in (20037716)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (JM3115)
- BALDOR-RELIANCE Baldor-Reliance .5HP 56C Frame 1800RPM 115/230V ODP, C-Face Rigid, Premium Efficiency (CEL11304)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3461)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3545, 1HP, 3450RPM, 3PH, 60HZ, 56C, 3516M, TEFC, F1, N (VEM3545)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM4110T-5, 40 HP, 1775 RPM, 324T Frame, Foot Mount, TEFC, 575 Volts (EM4110T-5)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM2559T-5, 125 HP, 1775 RPM, 405T Frame, Foot Mount, OPSB, 575 Volts (EM2559T-5)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,470 Nameplate RPM (36VF86)
- Baldor-Reliance 3-Phase AC Motors