Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM
Mfr # EM3155T
Zoro # G8094633
original price:
$910.14
15% off
new price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3155T
- Zoro # G8094633
- UPC # 781568138809
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 9 3/8 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 2 1/4 in |
Overall Length | 11 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 5/2.5 A, 145T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 737mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ737)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 53"L, LH, 304SS (062716000100)
- DEVILBISS AUTOMOTIVE REFINISHING $HAR-507 AIR REGULATOR 60 CFM (DV130059)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD (CA0600X050)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3542)
- BALDOR-RELIANCE B 0.75 HP HP, 56 Frame, 230/460V Voltage (RM3112A)
- BALDOR-RELIANCE Baldor-Reliance .33HP 1800RPM 56 Frame 3PH 230/460V, ODP, Rigid, Premium Efficiency (EM31104)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM3558, 2HP, 1725RPM, 3PH, 60HZ, 56C, 3532M, TEFC, F1, N (CEM3558)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EFM3218T)
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546T)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (090LT17FH6326)
- Baldor-Reliance General Purpose AC Motors