Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM
Mfr # M3535
Zoro # G7913647
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- RPM Range 1,101-1,200
- Voltage 230/460V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # M3535
- Zoro # G7913647
- UPC # 781568101858
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 11 3/8 in |
Shaft Length | 1 15/16 in |
Manufacturers Warranty Length | 2 yr |
Length Less Shaft | 9 1/2 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.8/0.9 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON ELECTRIC Leeson Motors - 5HP, 230V, 3450RPM, DP, Rigid Mount, 1.0 S.F. (120554)
- HERITAGE Flush Drive Grease Fitting, 1/8", CS CD (H1877)
- MTD Belt-V 1/2 X 45 (954-0194)
- PARKER Air Control Valve, 110/120VAC, 3/8" Size (B552BB553C)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (M3531)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3661T)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, VEM3613T-5, 5 HP, 3450 RPM, 182TC Frame, C-Face Mount, TEFC, 575 Volts (VEM3613T-5)
- BALDOR-RELIANCE Handling Motor, 1 HP, 1760 rpm, 3-Phase (VEUHM3546T)
- BALDOR-RELIANCE Baldor VFSWDNM3610T-E, Food Safe, IP69, 3HP, 3500RPM, 3PH, 60HZ, 182TC, 3646M, TENV, F1 (VFSWDNM3610T-E)
- BALDOR-RELIANCE Motor, 1/3 HP, 3450 rpm, 3-Phase (KM3457)
- LEESON Motor, Vector Series VFD.NEMA 1 3PH.3HP.400/480V (174624.00)
- Baldor-Reliance 3-Phase AC Motors