Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM
Mfr # VM3537
Zoro # G7949767
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 1/2
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # VM3537
- Zoro # G7949767
- UPC # 781568109540
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 11 3/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 1/2 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 2 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2/1 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 30.8A, ULType1 (KDRD25LE01)
- KROIL 13 Oz. Penetrant with Graphite Aerosol (aka Penephite) Rust-Loosening, Hi Temp, 4PK (AZPH132C4)
- PARKER Quick Connect, Socket, 1/4" Body, 1/2" Barb (TL-501-4FP)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 48,148548 (148548)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3538)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (VEM3615T)
- BALDOR-RELIANCE Baldor-Reliance General Purpose Motor, 208-230/460 V, 10 HP, 1770 RPM, 3 PH, 215TC, TEFC (VEM3714T)
- BALDOR-RELIANCE Handling Motor, 1/2 HP, 1740 rpm, 3-Phase (VUHM3538)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (CEM3554T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (VEM3556)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE25-18-284TC-F2, GP, TEFC, Rigid, 3 PH, F2, 284TC, 30.8 FLA (PEWWE25-18-284TC-F2)
- Baldor-Reliance General Purpose AC Motors