Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3,490 Nameplate RPM
Mfr # EM3771T
Zoro # G8628532
product price: $1,927.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,927.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 10
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3771T
- Zoro # G8628532
- UPC # 781568102817
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Length | 18 7/16 in |
Length Less Shaft | 15 1/16 in |
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3,490, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 23.6/11.8 A, 215T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON AC Gearmotor, TEFC, 40RPM, 110V AC (M1145032.00)
- SKF SKF 6013 2RS, Single Row Ball Bearings (6013 2RS)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.25 inch OD (2BK55H)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (H9CP)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (CEM3709T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (M3535)
- BALDOR-RELIANCE A 20 HP HP, 256T Frame, 230/460V Voltage, 1765 Nameplate RPM (EM2515T-BG)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3613T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3546T)
- BALDOR-RELIANCE A 7.5 HP HP, 213T Frame, 230/460V Voltage, 1770 Nameplate RPM (EM3710T-BG)
- WEG 00236ES1B56CFL-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS (00236ES1B56CFL-S)
- Baldor-Reliance 3-Phase AC Motors