Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM
Mfr # EM3545
Zoro # G8984726
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3545
- Zoro # G8984726
- UPC # 781568216507
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 12 1/4 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 10 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.8/1.4 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 912mm (SPZ912)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08E-668)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3-1/8" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-90-65-BK)
- NSK 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 20mm ID x 42mm OD x 12mm W; Sealed (6004DDU)
- BALDOR-RELIANCE Baldor-Reliance Motor VEJMM3218T, 5HP, 1750RPM, 3PH, 60HZ, 184JM, 3639M, ODTF, F1 (VEJMM3218T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (EM3156T)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VEM31108)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (M3464)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3545, 1HP, 3450RPM, 3PH, 60HZ, 56C, 3516M, TEFC, F1, N (VEM3545)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (CEM3714T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (VM3537)
- Baldor-Reliance 3-Phase AC Motors