Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1155 Nameplate RPM
Mfr # EM3556T
Zoro # G8984735
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3556T
- Zoro # G8984735
- UPC # 781568541180
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Overall Length | 13 5/16 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 11 1/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,155, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.6/1.8 A, 145T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pneumatic In Line Lubricator, 1/4" (S-639)
- FLEXI HINGE Check Valve, 5", Carbon Steel, MPT I/O (H5-502M-1320)
- PIX V-Belt, Cogged 3/8 X 75 (3VX750)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (5ZEE6)
- BALDOR-RELIANCE Motor, .5HP, 1725rpm, 3PH, 60Hz, 56C TEFC (VBM3538)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3313T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 286T Frame, 230V AC, 460V AC Voltage, 1,180 Nameplate RPM (EM4102T)
- BALDOR-RELIANCE A 10 HP HP, 215T Frame, 230/460V Voltage, 1770 Nameplate RPM (EHM3714T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2538T, 40HP, 3540RPM, 3PH, 60HZ, 286TS, 4054M, OPSB, F (EM2538T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3582T, 1HP, 1160RPM, 3PH, 60HZ, 145T, 0534M, TEFC, F1 (EM3582T)
- BALDOR-RELIANCE Motor, 3 HP, 1760 rpm, 3-Phase (VEM3561)
- Baldor-Reliance 3-Phase AC Motors