Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM
Mfr # EM3156T
Zoro # G7896594
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3156T
- Zoro # G7896594
- UPC # 781568138816
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 9 3/8 in |
Shaft Length | 2 1/4 in |
Overall Length | 11 5/8 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,155, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.6/1.8 A, 145T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM RS Ballast, 120V, 18W, Quad/Triple CFL (SC-120-113-CFL)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/4-18, 7/16-20, Strt (2242-4-4s)
- CONTINENTAL Water Hose, 3" ID x 20 ft., Green (GH300-20CE-G)
- DYNABRADE Conductive Hose Cuff (31901)
- BALDOR-RELIANCE Baldor-Reliance Motor M3534, .33HP, 1725RPM, 3PH, 60HZ, 56, 3413M, TEFC, F1 (M3534)
- BALDOR-RELIANCE Baldor-Reliance Motor CTM3774T, 10HP, 1760RPM, 3PH, 60HZ, 215T, 0733M, TEAO, F1 (CTM3774T)
- BALDOR-RELIANCE Washdown Motor, 1-1/2 HP, 1755 rpm, 3-Phase (CEWDM3554T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3546T-8, 1HP, 1765RPM, 3PH, 60HZ, 143T, 3524M, TEFC, F1 (EM3546T-8)
- BALDOR-RELIANCE Baldor-Reliance Motor CTM3768T, 5HP, 1155RPM, 3PH, 60HZ, 215T, 0736M, TEAO, F1 (CTM3768T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (CEM3610T)
- MARATHON Motor D390, 1/3,3450, TENV, 56C, 3/60/208-230/460 (D390)
- Baldor-Reliance General Purpose AC Motors